Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezer Package

Catalog No. TSX686RKLB
Click to view available options
Holds:
2 in. Boxes (500)
2 in. Boxes (600)
2 in. Boxes (700)
Capacity (English):
24.1 cu. ft.
28.8 cu. ft.
33.5 cu. ft.
Plug Type:
NEMA 5-15
NEMA 6-15
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX Series Ultra-Low Freezer is an ultra low temperature freezer designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage. Package includes 2 shelves of racks and light bar kit.

  • Best peak variation of energy efficient ultra low freezers: < 5°C
  • Fastest door opening recovery on the market: 17 minutes
  • Best overall temperature uniformity: < 5.2°C with door openings, < 4°C with no door openings
  • Long warm up time: −80°C to −50°C at 5.05 hours
  • Four capacities: 400, 500, 600 and 700 2 inch box
  • 5 year standard warranty plus 7 additional years on V-drive compressors
  • Reduced frost and ice accumulation with new perimeter door heater
  • Improved Wi-Fi connectivity
  • Includes two shelves of sliding drawer racks for 2 inch boxes and new illumination light bar for color visual alert of alarm condition
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -50°C to -86°C
Insulation Polyurethane Foam
Shelves 3
Capacity (English) Shelf 245 lb.
Capacity (Metric) Shelf 111 kg
Certifications/Compliance cULus
Style Upright
Display Touch-Screen LCD
Includes Two shelves of sliding drawer racks for 2 in. boxes, New illumination light bar for color visual alert of alarm condition
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details.
Defrost Manual
Dimensions (DxWxH) Exterior 95.5 x 100.6 x 198.1 cm (37.6 x 39.6 x 78 in.)
Dimensions (D x W x H) Interior 71.9 x 87.3 x 130.1 cm (28.3 x 34.4 x 51.2 in.)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130.1 cm
Width (English) Exterior 39.6 in.
Width (English) Interior 34.4 in.
Width (Metric) Exterior 100.6 cm
Width (Metric) Interior 87.3 cm
Monitoring Options Alarm, Recorder
Connectivity Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Smart View Compatibility Smart-Vue Compatible
Amperage 8.5/15 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Green Features Energy Efficient
Vial Capacity 60,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 790 lb.
Shipping Weight (Metric) 358 kg
Weight (English) 679 lb.
Weight (Metric) 308 kg
Holds 2 in. Boxes (600)
Rack Capacity 12
Show More Show Less

Energy Star rated

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.