Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and access key
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed HID access key
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers, and factory-installed HID access key
Description
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed HID access key.
Package includes:
- One Thermo Scientific TSX Ultra-Low temperature freezer
- Factory installed HID access key
- Shelves of sliding drawer racks with cryoboxes and cell dividers. (see product specifications for details)
Warranty and Services
Warranty varies by country, please contact us for details

Specifications
Specifications
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 28.8 cu. ft. |
Capacity (Metric) | 816 L |
Temperature Range | -50°C to -86°C |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 3 |
Certifications/Compliance | EPA SNAP |
Style | Upright |
Includes | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed HID access key |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction