Catalog No. 15500256
Click to view available options
Electrical Requirements:
115 V 60 Hz
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
Electrical Requirements
Includes
15-500-256
115 V 60 Hz
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
15-500-254
115 V 60 Hz
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
09-313-879
115 V 60 Hz
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Not available outside North America
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No.
15-500-256
Supplier
Thermo Scientific™
Supplier No.
TSX60086ARAKCO
Not available outside North America
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
TSX ultra-low freezer package with racks, boxes and factory-installed CO2 back-up
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed CO2 back-up system.
Package includes:
One Thermo Scientific TSX Ultra-Low temperature freezer Factory installed CO2 back-up system Shelves of sliding drawer racks with cryoboxes and cell dividers. (see product specifications for details)
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Type
Ultra-Low Freezer, Upright
Capacity (English)
28.8 cu. ft.
Capacity (Metric)
816 L
Temperature Range
-50°C to -86°C
Insulation
Water-Blown Polyurethane Foam
Interior
Stainless Steel
Shelves
3
Certifications/Compliance
EPA SNAP
Style
Upright
Includes
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Dimensions (DxWxH) Exterior
37.6 x 39.6 x 78 in.
Monitoring Options
Alarm, Recorder
Plug Type
NEMA 5-15
Voltage
115 V
Electrical Requirements
115 V 60 Hz
Compressor
V-drive
Holds
2 in. Boxes (600)
Rack Capacity
12
Show More
Show Less
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our
Privacy Policy .
Spot an opportunity for improvement?