Learn More
Thermo Scientific™ TSX Universal Series General Purpose Ultra-low Freezers PROMO
Description
Introducing the TSX Universal ULT, a testament to 84 years of innovation in cold storage lab equipment. At Thermo Fisher Scientific, we recognize the profound impact of your work beyond science, touching lives with breakthroughs.
- Our ULT freezers ensure reliability and security for your valuable samples, meticulously designed to meet diverse research demands. TSX Universal ULT redefines standards with its next-gen features.
- Universal V-Drive cooling technology delivers universally better performance: tighter peak variation, uniformity, stability, faster pull-down, and recovery times. Adaptable across workflows, this platform offers convenience and manageability across diverse settings.
Our commitment to reliability is unwavering. Rigorous long-term reliability testing and 100% end of line tests ensures each unit meets our stringent quality standards, backed by an industry-leading warranty.
- Designing sustainably, we reduce environmental impact. ENERGY STAR-certified and +32% more efficient than our standard TSX series, our ULTs align with global sustainability goals.
- Transparency in sustainability, ACT label participation, and net-zero waste manufacturing underscore our dedication. TSX Universal ULT adapts to its user needs with its innovative upgrades: universal voltage, expanded setpoint range, faster entry times, and silent operation.
Moreover, the TSX Universal ULT introduces cutting-edge features, including an external power supply for seamless smart technology integration and specialized medical device Class II 510K Exempt units tailored for applications such as blood banks.
- Standing on the shoulders of our TSX Series, the TSX Universal ULT stands as a robust, efficient, and user-focused solution.
- With a rich history spanning 84 years, our commitment to driving scientific progress remains steadfast.
Thermo Fisher Scientific: accelerating science and healthcare through groundbreaking innovations.

Specifications
Specifications
Type | Ultra-low Freezer, Upright |
Capacity (English) | 19.4 cu. ft. |
Capacity (Metric) | 549 L |
Temperature Range | -40°C to -86°C |
Temperature Resolution | 0.1°C |
Temperature Stability | 0.2°C |
Door Style | Outer (1), Inner (2) |
No. of Doors | 1 |
Cabinet Material | Scratch-resistant Painted Steel |
Chamber Material | Cold-rolled Steel |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.