Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Universal Series General Purpose Ultra-Low Freezer PROMO

Catalog No. TSX7008FAPM
Click to view available options
Capacity (English):
33.5 cu. ft.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX Universal Series Ultra-Low Freezers - The next generation of our most trusted ULT platform adapts to your needs, reduces your environmental impact, and is built on our most robust design ever

Introducing the TSX Universal ULT, a testament to 84 years of innovation in cold storage lab equipment. At Thermo Fisher Scientific, we recognize the profound impact of your work beyond science, touching lives with breakthroughs.

Our ULT freezers ensure reliability and security for your valuable samples, meticulously designed to meet diverse research demands. TSX Universal ULT redefines standards with its next-gen features. Universal V-Drive cooling technology delivers universally better performance: tighter peak variation, uniformity, stability, faster pull-down, and recovery times. Adaptable across workflows, this platform offers convenience and manageability across diverse settings.

Our commitment to reliability is unwavering. Rigorous long-term reliability testing and 100% end of line tests ensures each unit meets our stringent quality standards, backed by an industry-leading warranty. Designing sustainably, we reduce environmental impact. ENERGY STAR-certified and +32% more efficient than our standard TSX series, our ULTs align with global sustainability goals. Transparency in sustainability, ACT label participation, and net-zero waste manufacturing underscore our dedication. TSX Universal ULT adapts to its user needs with its innovative upgrades: universal voltage, expanded setpoint range, faster entry times, and silent operation.

Moreover, the TSX Universal ULT introduces cutting-edge features, including an external power supply for seamless smart technology integration and specialized medical device Class II 510K Exempt units tailored for applications such as blood banks. Standing on the shoulders of our TSX Series, the TSX Universal ULT stands as a robust, efficient, and user-focused solution. With a rich history spanning 84 years, our commitment to driving scientific progress remains steadfast. Thermo Fisher Scientific: accelerating science and healthcare through groundbreaking innovations.

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 33.5 cu. ft.
Capacity (Metric) 949 L
Temperature Range -40°C to -86°C
Temperature Resolution 0.1°C
Temperature Stability 0.2°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Door Opening Recovery 22 (20°C Ambient Running at -75°C) mins
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Optional Stainless Steel
Exterior Finish Painted Cold Rolled Steal
Shelves 3 Adjustable, 1 Fixed
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display Touch-Screen LCD
Casters 4 All-Direction Casters with Locks
Ports 2 Rear Access Ports
Product Line TSX Universal Series
Warranty Warranty varies by country, please contact us for details
ACT Label Yes
Defrost Manual
Peak Variation at -80C 3.5
Dimensions (DxWxH) Exterior 37.6 x 45.2 x 78 in. (95.5 x 114.8 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 40.1 x 51.2 in. (71.9 x 101.9 x 130.0 cm)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.9 cm
Monitoring Options Audible and Visual High and Low Temperature Alarms, Wireless
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security (Optional NFC Key Card Access)
On-Board Datalogging Temperature, Events, Diagnostics
Setpoint Security 2 Modes with Full Password or PIN options
Backup Systems Optional CO2 or LN2
Connectivity Thermo Scientific™ Instrument Connect Compatible
Smart View Compatibility Onboard accessory 5 V and POE outlets
Amperage 8.9 to 4.9 A
Plug Type NEMA 5-15
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Frequency 50/60 Hz
Phase Single
Wattage Compressor 938 W
Energy Usage 0.25 kw-hr/day/cuft (ENERGY STAR)
Green Features More energy efficient
Voltage Compensation +-10%
Vial Capacity 70,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Holds 2 in. Boxes (700)
Rack Capacity 28
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.