Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Tube Mill Control
SDP

Catalog No. 01183079 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
40 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-079 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 01-183-079 Supplier IKA™ Supplier No. 4180001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

The world's first patented Tube Mill control is a batch mill with disposable grinding chamber, eliminating the possibility of cross-contamination and the effort of cleaning.

  • Griding chamber and cover are made of transparent material so tests can be observed at any time
  • Mill can be used for hard (Mohs hardness up to 5), dry and brittle materials
  • Especially suitable for grinding seeds such as corn and wheat
  • Mill will only start when the hood is closed, error message will display
  • Drive and grinding chamber secured with a labyrinth seal - no dust can escape from the chamber or penetrate the drive
  • Clearly arranged, multilingual OLED-display
  • Timer, adjustable from 5 seconds to 3 minutes
  • USB interface for control and documentation of all the parameters
  • Interval operation available
  • Infinitely variable speed from 5000 to 25000 rpm
  • Various operating modes
  • Adjustable safety speed and safety time
  • Programmable and storable test conditions
  • Error code display
  • Easy operation with touch keypad
  • Quiet operation

Specifications

Product Type Tube Batch Mill
Capacity (Metric) 40 mL
Dimensions (L x W x H) 300 x 180 x 170 mm (11.8 x 7.1 x 6.7 in.)
Display Type OLED
For Use With (Application) Grinding of hard, dry and brittle materials
Grinding Time 5 sec. to 3 min.
Hardness 5 Mohs max.
Height (English) 6.7 in.
Height (Metric) 170 mm
Interface USB
Length (English) 11.8 in.
Length (Metric) 300 mm
Material Stainless Steel
Particle Size 10 mm max.
Speed 5000 to 25,000 rpm
Voltage 100/120 V
Watts 100 w
Weight (Metric) 2.7 kg
Width (English) 7.1 in.
Width (Metric) 180 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.