Learn More
Labconco™ Tubes with Stems for RapidVap™ N2 Evaporation Systems

Shop All Labconco Corporation Products


Description
Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material | Borosilicate Glass |
| Type | Evaporator Tube |
| For Use With (Equipment) | RapidVap™ N2 evaporation system |
| Quantity | 8/Pk. |
| Volume (English) Sample | 15 oz. |
| Volume (Metric) | 1.5 mL |
| Volume (Metric) Sample | 450 mL |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 kg |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.