Learn More
United Scientific™ Tubing Connectors, T-Shaped, Polypropylene

Shop All United Scientific Supplies, Inc Products


Description
- Polypropylene T-shaped connectors with serrated ends are ideal for leak-proof tubing connections.
- Autoclavable.
- Available for use with 6 mm or 8 mm tubing.
Specifications
Specifications
| Description | Serrated Edge Connectors |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Overall Length (English) | 5 in. |
| Overall Length (Metric) | 127 mm |
| For Use With | 6 mm Laboratory Tubing |
| Packaging Quantity | 12 Pk. |
| Tubing Size | 6 mm |
| Includes | 12 Tubing Connectors |
| Color | Translucent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.