Learn More
PIP™ Maximum Safety™ TuffMax3™ HPPE Gloves, Nitrile Micro-Surface Palm
Shop All Protective Industrial Products Inc. ProductsDescription
- 13-gauge high performance polyethylene (HPPE) fiber shell is light-weight and provides dexterity, tactile sensitivity and cut resistance
- Micro-surface nitrile-coated padded palm for enhanced wet and dry grip
- Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection
- Reinforced leather between thumb and index finger
- Extended wrist
- Hook and loop closure for easy on/off and a secure fit
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A2 (Adopted by ANSI/ISEA 02/16)/ASTM F1790-05 ANSI Cut Level 2 |
| Coating Material | MicroSurface Nitrile |
| Color | Lime Green, Black |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE, Thermoplastic Rubber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.