Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tungsten gauze, 30 mesh woven from 0.1018mm (0.004in) dia wire
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 300 x 300 mm |
| Mesh Size | 30 Mesh |
| Form | Wire Cloth |
| Chemical Name or Material | Tungsten gauze, Woven from 0.1018mm (0.004 in.) dia. wire |
Safety and Handling
| EINECSNumber | 231-143-9 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction