Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Turbidity Meter Kits, 2020T Tungsten Version
SDPSCI_ED

Catalog No. s72723 Shop All LaMotte Company Products
Click to view available options
Light Source:
Tungsten
This item is not returnable. View return policy
This item is not returnable. View return policy

New Ratiometric design allows for easy and accurate testing.

  • Multi-detector optical configuration assures long-term stability and minimizes stray light and color interference.
  • Ideally suited for low-level drinking water applications, mid-range industrial applications, and high-range environmental applications.
  • Seven user selected languages – English, Spanish, French, Japanese, Chinese, Italian, and Portuguese
  • Advanced calibration algorithms
  • Easy menu driven operation and large LCD display
  • 500 point data log; stored results can be viewed directly on instrument

Specifications

Light Source Tungsten
Display Type Backlit LCD
Response Time 2 sec.
Automatic Range Selection Yes
Description Turbidity Meter Kit, 2020T Tungsten Version
Calibration Type User Calibration
Includes Carrying case; 0, 1, 10 NTU standards; Sample bottle; USB cable; Wall adapter
Key Functions Turbidity
Sample Size 10 mL
Auto Shut Down Time Disabled: 5 seconds, 10 seconds, 30 seconds
For Use With (Application) Drinking water, low level turbidity samples
IP Rating IP67
Accuracy Three measurement modes: Ratiometric 0 to 2.5 NTU, ±0.05; 2.5 to 100NTU, ±2%; 100 to 1000 AU, ±3%; Nephoelometric 0 to 2.5 FTU ±0.05, 2.5 to 100FNU 0.1; Attenuation 0 to 2000 AU ±10AU
Precision 0 to 10.99, 0.01; 11 to 109.9, 0.1; 110 to 1000, 1
Resolution 0 to 10.99 NTRU, 0.01; 11 to 109.9 NTRU, 0.1; 110 to 1000 NTRU, 1
Turbidity 0 to 1000 NTRU Ratiometric; 100 NTU Nephalometric; 0 to 2000 Attenuation
Dimensions (L x W x H) 7.5 x 3.5 x 2.5 in.
Length (English) 7 in.
Length (Metric) 178 mm
Width (English) 3.5 in.
Width (Metric) 89 mm
Height (English) 2.5 in.
Height (Metric) 65 mm
Battery Life Rechargeable
Battery Type Lithium Ion
Electrical Requirements USB computer cable, wall adapter or lithium ion rechargeable battery
Voltage 5 V
EPA Approved Methods EPA 180.1
Certifications/Compliance EPA 180.1; CE Mark; EMC
Temperature (English) Operating 0°F to 120°F
Temperature (Metric) Operating 0°C to 50°C
Weight (English) 13 oz.
Weight (Metric) 368 g
Warranty 2 Years against manufacturer defects
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.