Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Turbidity Standards
SDPSCI_ED

Catalog No. S72355 Shop All LaMotte Company Products
Click to view available options
Turbidity:
0 NTU
1 FNU Standard (ISO), 60 mL
1 NTU
10 FNU Standard (ISO), 60 mL
10 NTU
100 FNU Standard (ISO), 60 mL
100 NTU
For Use With (Equipment):
LaMotte 2020E Portable Turbidity Meter
LaMotte 2020WE Portable Turbidity Meter
LaMotte 2020WI Portable Turbidity Meter
This item is not returnable. View return policy
This item is not returnable. View return policy

For use with LaMotte Portable Turbidity Meters

Packaged in 60mL bottles

Specifications

Type Turbidity Standard
For Use With (Equipment) LaMotte 2020WI Portable Turbidity Meter
Turbidity 100 FNU Standard (ISO), 60 mL
Certifications/Compliance ISO
Volume (English) 2.02 oz.
Volume (Metric) 60 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.