Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaMotte™ Turbidity Standards

Shop All LaMotte Company Products


Click to view available options
Turbidity:
0 NTU
1 FNU Standard (ISO), 60 mL
1 NTU
10 FNU Standard (ISO), 60 mL
10 NTU
100 FNU Standard (ISO), 60 mL
100 NTU
For Use With (Equipment):
LaMotte 2020E Portable Turbidity Meter
LaMotte 2020WE Portable Turbidity Meter
LaMotte 2020WI Portable Turbidity Meter
Description
Packaged in 60mL bottles
Specifications
Specifications
Type | Turbidity Standard |
For Use With (Equipment) | LaMotte 2020WE Portable Turbidity Meter |
Turbidity | 1 NTU |
Certifications/Compliance | EPA |
Volume (English) | 2.02 oz. |
Volume (Metric) | 60 mL |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction