Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ 3 Blade Turbine Propeller
GREENER_CHOICE

Catalog No. 14501099
Click to view available options
Diameter (English) Shaft:
0.3125 in.
0.375 in.

3 Blade Turbine Propeller with set screws is composed of electropolished 316L stainless steel. For high shear mixing with moderate vortexing.

  • Turbine 3 blade propeller
  • Electropolished 316L stainless steel
  • High shear with moderate vortexing characteristics

Specifications

Diameter (English) 2 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 50 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo and Fisherbrand Overhead Stirrers
Includes Blade only (shaft sold separately)
Type Pitched Blade Propeller
Weight (Metric) 16.2 g
Material Stainless Steel (316L)
Weight (English) 0.6 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.