Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Miller™ TurboLite™ Edge Personal Fall Limiters
Designed for performance in sharp and smooth edge applications, the TurboLite™ Edge offers versatility, enhanced user mobility, and maximum safety. Ensures that workers are safe in applications that require foot-level tie-off, or working near edges.
Specifications
Capacity (English) | 420 lb. |
---|---|
Certifications/Compliance | ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, CSA Z259.22-98, OSHA 1926.502 |
Color | Gray |
Diameter (English) | 3/16 in. |
Product Type | Leading-Edge Self-Retracting Lifeline (SRL) |
Catalog Number | Mfr. No. | Length (English) | Connector Types | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Connector Types | Price | Quantity & Availability | ||||
19-085-607
|
Honeywell Miller™
MFLEC212/6FT |
6 ft. | Aluminum Locking Rebar Hooks | N/A | N/A | N/A | |||
19-085-620
|
Honeywell Miller™
MFLEC24/6FT |
6 ft. | Steel Locking Rebar Hooks | N/A | N/A | N/A | |||
19-085-632
|
Honeywell Miller™
MFLEC24/9FT |
9 ft. | Steel Locking Rebar Hooks | N/A | N/A | N/A | |||
Description
- Maximizes versatility for virtually any short-range application
- Models available for sharp and smooth edges include an integral shock absorber to keep the lifeline intact in the event of a fall over an edge
- Two buttons on harness connector positioned in two different planes require two distinct actions prevent accidental disengagement
- A red indicator line gives a warning if the pin is not properly engaged
- With a single-click one pin connection workers are able to focus on the task at hand
- An effective solution for applications with limited fall clearance
- Galvanized Steel Cable Lifeline
- Worker Capacity: 420 lb.
Specifications
420 lb. | |
Gray | |
Leading-Edge Self-Retracting Lifeline (SRL) | |
Dual | |
1 Ea. |
ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, CSA Z259.22-98, OSHA 1926.502 | |
3/16 in. | |
Fall Protection | |
2.5 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title