Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Tuttnauer™ Manual Benchtop Autoclave

Click to view available options
Capacity (Metric):
7.5 L
19 L
23 L
84 L
Amperage:
11 A
12 A
13.6 A
Description
Economical analog controls and gauges for simple operation 60-minute cycle timer. Temperature selection from 100°C to 134°C (212°F to 273°F). Combination pressure and temperature gauge with peak indicator.
- Standard Operating Features
- Self-contained design eliminates external plumbing and hardwiring for easy installation
- Simple operation
- ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
- Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
- Closed-door drying system maintains sterility
- Drying cycle removes residual moisture after sterilization
- Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
- Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
- Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
- Automatic shut-off feature saves energy
- Standard Safety Features
- Heat-insulated, double-locking door protects against accidental burns
- Door cannot be opened while chamber is under pressure
- Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
- Over-temperature cutoff and over pressure valve ensure safe operation
Service Plan
Service agreement available.
Certifications
UL listed, CSA, ASME (chamber)
Warranty and Services
One year
Specifications
Specifications
Amperage | 12 A |
Certifications/Compliance | UL, cUL, ASME |
Depth (English) Outside | 20 in. |
Depth (Metric) Outside | 50.8 cm |
Depth (Metric) Tray | 41.5 cm |
Depth (English) Tray | 16.3 in. |
Capacity (English) | 5 gal. |
Capacity (Metric) | 19 L |
Depth (Metric) Chamber | 45.7 cm |
Diameter (English) Chamber | 9 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction