Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Twistit: Four Stoppers in One
SDPSCI_ED

Catalog No. p-2377340 Shop All Plasticoid Products
Click to view available options
Stopper Number:
5
6
7
8
Assorted

Multi-purpose and economical

Four stoppers in one! Seals twist off to adapt the stopper to your application. Use as a solid, one-, two-, or three-hole stopper. Reduces inventory, confusion, and cost. Made of clean, white, resilient, natural rubber with a clinical finish.

Specifications

Product Type Twistit Stopper
Stopper Number 7
Diameter (Metric) Bottom 3 cm
Diameter (Metric) Top 3.7 cm
Size 7
Total Positions 3
Description Clinical finish
Color White
Material Rubber
For Use With (Application) Multi-purpose applications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.