Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Two Body, Side-Opening Morgue Refrigerator
Shop All Mopec Products

Click to view available options
Holds:
2 Bodies
Description
- Drop in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller.
- Heavy-duty chrome plated hardware for long lasting use.
- Unit ships fully assembled, simply plug unit into an outlet and the unit is operational.
- 38°F/3.3°C
- Condenser is ∼115 V/60 Hz/1 Ph.
- Features:
- (2) Smooth and quiet rack slide rails using special Delrin rollers.
- (2) 18 gauge, Type 304 stainless steel removable trays with No. 4 finish.
- (2) Overlap doors with magnetic gaskets.
- (1) Vapor proof light with switch.
- Options:
- ∼208 to 230 V/50 to 60 Hz/1 Ph condenser (may affect dimensions & features).
- Freezer model available.
Specifications
Specifications
Type | Body Cooler |
Refrigerant | R448A |
No. of Doors | 2 (2 compartments) |
Cabinet Material | Stainless Steel (304) |
Insulation | Polyurethane |
Certifications/Compliance | UL, cUL, CSA |
Style | Freestanding |
Dimensions (L x W x H) Exterior | 40 x 97 x 92 in. |
Voltage | 115 V |
Holds | 2 Bodies |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction