Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec 23 Inch Carrier with Two Body Trays

Shop All Mopec Products


Click to view available options
Height (Metric):
90.17 cm
Description
- All welded stainless steel frame, 16 gauge
- Includes two 23 in. body trays
- Four heavy duty 5 in. casters with 3 total lock and 1 directional lock
- Body tray saddles
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Carrier |
Material | Stainless Steel |
Depth (English) | 74 in. |
Depth (Metric) | 187.96 cm |
Height (English) | 35.5 in. |
Width (English) | 28.8 in. |
Height (Metric) | 90.17 cm |
Weight (English) | Holds up to 375 lb. |
Weight (Metric) | Holds up to 170.1 Kg |
Width (Metric) | 73.15 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction