Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Maple Table with ChemGuard Top
SCI_ED

Catalog No. p-7111559 Shop All Diversified Spaces Products
Click to view available options
Height (English):
30 in.
Depth (English):
24 in.
30 in.
Width (English):
48 in.
54 in.
72 in.

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Maple Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Maple
Finish UV
Certifications/Compliance SEFA compliant and MAS Certified Green™
With Casters No
Frame Material Maple
Warranty Lifetime
Load Bearing Capacity (English) 500 lb.
Width (English) 48 in.
Height (English) 30 in.
Height (English) Storage Area 3.875 in.
Quantity 1 Ea.
Top Style 1.25 in. ChemGuard
Width (English) Storage Area 14 in.
Depth (English) 24 in.
Includes 2-book compartments
Load Bearing Capacity (Metric) 226.8 kg
Material Maple
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.