Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Two-Hole Ferrules
SDP

Catalog No. 06611102 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
0.4 mm
0.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-102 0.5 mm
06-611-101 0.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-102 Supplier Restek™ Supplier No. 24849
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For 1/8 in. and 1/16 in. Compression-Type Fittings

  • Vespel/Graphite Ferrules
  • VG2: 60% Vespel/40% Graphite
  • Material blend offers the best combination of sealing and ease of workability
  • Seal with minimal torque
  • Preferred for vacuum and high-pressure uses
  • Reusable
  • Stable to 400°C

Specifications

Material 40% Graphite, 60% Vespel
Length (Metric) 1.59 mm
Diameter (Metric) 0.5 mm
For Use With (Equipment) 0.32 mm ID Columns
Color Black
Temperature (Metric) Max 400°C
Type Ferrule
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.