Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Two-Prong Single Adjust Multi-Purpose Clamp
Click to view available options
Size:
Medium
Large
Size (Metric) Grip:
0 to 78 mm
0 to 92 mm
Size (English) Grip:
0 to 3.62 in.
3.07 in.
Length (Metric):
216 mm
229 mm
Description
- Constructed with round extension arms, which allow the clamps to be rotated 360°
- Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of experiments
- Nickel-plated zinc offers a clamp with a high tensile strength at an economical price
- Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
Order Info
An additional holder must be purchased in order to attach clamps to frames or other apparatus.

Specifications
Specifications
Type | Multi-purpose Clamp |
Material | Nickel-plated Zinc |
Includes | Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers |
For Use With (Application) | Securely hold laboratory glassware and apparatus |
Diameter (English) | 0.43 in. |
Diameter (Metric) | 11 mm |
Length (English) | 9.02 in. |
Length (English) Arm | 5 in. |
Length (Metric) | 229 mm |
Length (Metric) Arm | 127 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction