Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Two-Station Steel Workbench with Six Horizontal Locker Openings

Click to view available options
Color:
Black
Gray
Includes:
No vises
One vises
Two vises
Description
- Base consists of single-faced 20 gauge steel unit, welded and riveted throughout
- Features six horizontal locker openings which measure 53.34D x 45.72W x 25.4cm H (21 x 18 x 10 in.) dimension
- 18-gauge Steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- 5.715 (2.25 in.) thick maple top
- Steel lockers with gray baked-enamel finish
- SEFA compliant and MAS Certified Green
Specifications
Specifications
Product Type | 2-Station Steel Workbench with 6 Horizontal Locker Openings |
Includes | No vises |
Color | Gray |
Dimensions (D x W x H) | 71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) |
Warranty | Limited Lifetime |
Material | Metal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction