Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Two Way Tubing Stopcocks
SCI_ED

Catalog No. S37278 Shop All Dynalab Corporation Products
Change view
Click to view available options
Description:
For 7 to 9 mm tubing ID
Overall Width (Metric):
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Overall Width (Metric)
S37278 For 7 to 9 mm tubing ID 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37278 Supplier Dynalon™ Supplier No. 8860540080
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For industrial use. Dynalon™ Two Way Tubing Stopcocks allow the transfer of liquids or gases through tubing by releasing the flow or blocking the flow.

  • Easy turn white PE valve for on/off with friction fit red PP barbed tubing attachments
  • Operating temperature: PP/PE +5 up to +40 °C
  • Resistant to compression max. 1 bar or 14.5 psi
  • With mounting plate for easy installation

Specifications

Color Red-White
Description For 7 to 9 mm tubing ID
Material Polypropylene, Polyethylene
Overall Width (Metric) 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.