Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-1000 4 x 1000 mL Swinging Bucket Rotor
GSA_VA

Catalog No. p-6069724
Click to view available options
Type:
Bucket
Swinging Bucket Rotor

Process 4L in a traditional 3L general purpose centrifuge footprint with the TX-1000 rotor.

Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.

Key features include:
  • Spin up to 40 x 50 mL conical tubes, 196 blood tubes or 24 microplates
  • High capacities process more tubes in less runs, saving time while reducing energy and wear
  • Slide Coat finish offers an advanced lubricant and corrosion resistant coating
  • Dual-purpose large bucket design accepts adapters for tubes or microplates
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics, and molecular biology

Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.

Warranty:
Five years parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Capacity 4 x 1000 mL or 24 Microplates
Type Swinging Bucket Rotor
Certifications/Compliance Biocontainment certification by Public Health England, Porton Down, U.K.
Tube Size 140 x 126 mm
Description TX-1000 Swinging Bucket Rotor Body
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.