Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor
GSA_VA

Catalog No. 75003655
Change view
Click to view available options
Type:
Bucket
Bucket Lid
Replacement O-ring
Swinging Bucket Rotor
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
75-003-655 Bucket
75-003-181 Swinging Bucket Rotor
75-003-656 Bucket Lid
75-003-657 Replacement O-ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75-003-655 Supplier Thermo Scientific™ Supplier No. 75003655
Only null left
Add to Cart
Edge
Add to Cart

Support a wide range of sample sizes and applications with the swinging bucket rotor.

Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.

Ordering Information:

Buckets and lids are sold separately; order rotor body (75-003-629) and components to complete assembly. For replacement O-rings for lids (set of four), order 75-003-657. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Bucket
Capacity 4 x 400 mL
For Use With (Equipment) TX-400 Rotor
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, UK
Biocontainment Yes
Quantity Set of 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.