Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NP530 Chemical Resistant Gloves, Cotton Flock Lining
Shop All DuPont Personal Protection Products
Click to view available options
Size:
7
8
9
10
Description
- Comfortable, flexible and tactile sensitive
- Embossed grip encourages runoff of fluid
- Cotton flock lining enhances comfort
- Wear indicator over-dip
- Unsupported
- Neoprene over natural rubber construction
- Complies with FDA food handling requirements (21 CFR 177.2600)

Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Cat III CE 2777 |
Color | Black, Blue |
Hand | Specific |
Latex Free | No |
Material | Neoprene, Latex |
Size | 7 |
Thickness (English) | 26 mil |
Thickness (Metric) | 0.66 mm |
EN388 Standard | EN 388:2021X |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction