Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NT450 14 in. Lined Gloves
Click to view available options
Size:
8
9
10
11
Description
- Protects against an array of solvents, oils and acids
- Cotton liner absorbs perspiration for comfortable extended wear, with good mechanical resistance
- Protects the hand and forearm from oils, hydrocarbons, grease and abrasion
- Double nitrile coating
- Impermeable for working in damp or greasy environments.
- Rough textured finish over surface of hand

Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Cat III CE 2777 |
Chlorinated | No |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Rough |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile |
Size | 10 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction