Learn More
Description
Includes
Include Luer fittings
- Length: 3m (9.8 ft.)
- 14-558-324: 4.8 x 2.6mm
- 14-558-325: 3.2 x 1.6mm
Specifications
Specifications
| Material | PVC |
| Overall Length (English) | 9.8 ft. |
| Overall Length (Metric) | 300 cm |
| For Use With | Vivaflow™ 200 |
| Tubing Size | 15 |
| Includes | Luer fittings |
| Product Type | Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.