Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
Height (Metric):
31 mm
38 mm
43 mm
48 mm
60 mm
63 mm
68 mm
73 mm
94 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
25 mm
28 mm
Description
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
- Supplied in partitioned trays
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa

Specifications
Specifications
Classification | A |
Material (Liner) | Teflon-faced Rubber |
Color | Clear |
Diameter (Metric) Outer | 21 mm |
Material | Borosilicate Glass (Type 1 Class A) |
Sterility | Non-sterile |
Disposable | Single-use |
Volume (Metric) | 16 mL |
For Use With (Application) | For general purpose vials for light sensitive materials |
No. per Pack | 144 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction