Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
InterMetro Industries Type 316 Stainless Steel Carts for Labs and Cleanrooms
Shop All Metro Products
Click to view available options
No. of Shelves:
2
3
Dimensions (L x W x H):
34.75 x 18 x 39 in.
40.75 x 24 x 39 in.
Description
- 316 Stainless Steel Shelves and Corners: Provide superior resistance to chlorides and harsh chemicals, ensuring durability in aggressive environments.
- 304 Stainless Steel Posts and Casters: Durable construction with Metro's cart-washable polyurethane casters (2 swivel, 2 brake) for reliable mobility and ease of use.
- Smart Design for Cleanability: Flat, solid shelving with raised edges contains spills and minimizes contamination, while smooth surfaces allow for effortless cleaning.
- Flexible and Versatile Configurations: Adjustable shelving heights in 1 in. increments and modular design make it easy to adapt to changing needs, whether stationary or mobile.
Specifications
Specifications
| Product Type | Laboratory Cart |
| Dimensions (L x W x H) | 34.75 x 18 x 39 in. |
| Load Bearing Capacity (English) | 900 lb. |
| Load Bearing Capacity (Metric) | 408.23 kg |
| Material | Stainless Steel |
| No. of Shelves | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction