Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Aluminum D-Rung Extension Ladder
Click to view available options
Length (English):
96 in.
192 in.
240 in.
288 in.
Description
Exclusive Alflo™ rung joint means Twist-Proof™ performance.
- 1.75 in. slip-resistant Traction-Tred™ D-rungs
- Heavy Duty extruded rung locks are spring loaded to operate smoothly
- Base and fly separate easily for use as an extension or two single sections
- Smooth operating pulley design.
- Enclosed shape protects pulley
- Guide brackets mounted at the top and bottom of the rail for durability and smooth operation of fly section
- Extra heavy duty I-beam rails
- Rugged spring loaded locks operate smoothly
- Rugged shoe rests flat or is held in spur position with SHU-LOK™ feature
- Stacked rail design provides increased rung width on fly section
- Mar-resistant end caps
Specifications
Specifications
Certifications/Compliance | ANSI-A14-2-2007, OSHA |
Dimensions (L x W x H) | 96 x 18.125 x 6 in. |
Height (English) | 6 ft. |
Quantity | 1 Ea. |
Width (English) | 18.4 in. |
Material | Aluminum |
Product Type | Extension Ladder |
Length (English) | 96 in. |
Model | D1500-2 Series |
Load Capacity (English) | 300 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction