Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Aluminum D-Rung Straight Ladder
Click to view available options
Length (English):
96 in.
120 in.
144 in.
Description
Exclusive Alflo™ rung joint means Twist-Proof™ performance.
- 1.75 in. slip-resistant Traction-Tred™ D-rungs
- Extra Heavy Duty I-beam rails
- Rugged shoe rests flat or is held in spur position with SHU-LOK™ feature
- Mar-resistant end caps
Specifications
Specifications
Certifications/Compliance | ANSI-A14-2-2007, OSHA |
Dimensions (L x W x H) | 97 x 18.125 in. 3 in. |
Height (English) | 3 ft. |
Load Capacity (Metric) | 136.1 kg |
Length (English) | 96 in. |
Model | D1500-1 Series |
Load Capacity (English) | 300 lb. |
Material | Aluminum |
Width (English) | 18.4 in. |
Quantity | 1 Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction