Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Fiberglass Leaning Ladder
Click to view available options
Length (English):
50.4 in.
74.4 in.
98.4 in.
122.4 in.
Description
LEANSAFE™ Ladder Top with non-marring rubber bumper securely leans against walls, poles, corners, and wall studs, and holds tools to increase productivity.
- Dropped rear rail pivot point gets ladder closer to your work
- Color and branding differentiates LEANSAFE™ from standard stepladders
- Rail latch with single action opening and closing locks the rear rail to the front rail to keep the ladder in leaning mode
- Curved footpad on front feet maximize surface contact with the ground in both leaning mode and stepladder mode
- Double riveted slip-resistant Traction-Tred™ steps
- Back-up plates reinforce all top connectors
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- EDGE360™ bracing protects the ladder feet from every angle
- Every rivet backed up by metal, metal plates or washers to protect rails
Specifications
Specifications
Height (English) | 6 ft. |
Dimensions (L x W x H) | 50.4 x 20.4 x 6 in. |
Certifications/Compliance | ANSI-A14-2-2007, OSHA |
Length (English) | 50.4 in. |
Load Capacity (English) | 300 lb. |
Material | Fiberglass |
Model | L6200 Series |
Load Capacity (Metric) | 136.1 kg |
Quantity | 1 Ea. |
Product Type | Folding Step Ladder |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction