Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Fiberglass Platform Ladder
Click to view available options
Length (English):
168 in.
Description
Safety guardrail encourages proper ladder use.
- Back-up plates reinforce all top connectors
- Large platform provides secure and comfortable work area
- Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
- Full set of rear horizontals spaced one per foot
- Slip-resistant Traction-Tred™ extra wide steps are knee-braced and double riveted
- EDGE™ bracing system helps to decrease damage to rail
- GLAS*MARK™ Violator stripes on rails allow ladder to be more visible
- Aluminum external rail shield helps protect against abrasion damage
- Slip-resistant foot pads attached to the EDGE™ structure
- Every rivet backed up by metal, metal plates or washers to protect rails
Specifications
Specifications
Certifications/Compliance | ANSI-A14-5-2007, OSHA |
Dimensions (L x W x H) | 168 x 42 x 7.56 in. |
Height (English) | 6 ft. |
Length (English) | 168 in. |
Load Capacity (English) | 300 lb. |
Load Capacity (Metric) | 136.1 kg |
Material | Fiberglass |
Model | P7400 Series |
Product Type | Platform Ladder |
Quantity | 1 Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction