Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Fiberglass Platform Ladder
Click to view available options
Length (English):
48 in.
72 in.
96 in.
120 in.
144 in.
Description
Safety guardrail encourages proper ladder use
- Back-up plates reinforce all top connectors
- Large platform provides secure and comfortable work area
- Slip-resistant Traction-Tred™ steps are double riveted
- Full set of rear horizontals spaced one foot apart
- EDGE™ molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads attached to the EDGE™ structure
- Energy Diffusing Geometry
- Every rivet backed up by metal, metal plates or washers to protect rails
Specifications
Specifications
Height (English) | 6 ft. |
Certifications/Compliance | ANSI-A14-5-2007, OSHA |
Dimensions (L x W x H) | 144 x 37.44 x 7.56 in. |
Length (English) | 144 in. |
Load Capacity (English) | 300 lb. |
Material | Fiberglass |
Model | P6200 Series |
Quantity | 1 Ea. |
Width (English) | 37.4 in. |
Load Capacity (Metric) | 136.1 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction