Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Type IA LOCKTOP™ Fiberglass Step Ladder

Catalog No. p-200089048
Click to view available options
Length (English):
36 in.
48 in.
60 in.
72 in.
84 in.
96 in.
120 in.
144 in.

Ideal for any professional and features a LOCKTOP™, the EDGE bracing system to help protect the rails from damage, and a 300 lb. duty rating.

LOCKTOP™ with Lock-In System secures tools to increase productivity.

  • Impact driver slot on the top safely holds the #1 most frequently used tool
  • Steel plate on the top helps expand storage space by allowing the use of magnetic accessories, such as lights and laser levels
  • 3 anchor points allow tools to be tethered to the top, preventing injuries and damages below from falling tools
  • The load capacity is molded into the top to create a permanent marking if labels are damaged.
  • Lock-In system works with a full line of accessories, extending the usable space of the top
  • Fiberglass rails are non-conductive for working near electricity
  • Fully braced steps provide maximum durability
  • EDGE bracing helps to protect the rails from damage
  • Wider base than code requires provides maximum tip resistance
  • Weather resistant for outdoor use

Specifications

Height (English) 7 ft.
Length (English) 36 in.
Load Capacity (English) 300 lb.
Dimensions (L x W x H) 36 x 18.12 x 7 in.
Load Capacity (Metric) 136.1 kg
Material Fiberglass
Certifications/Compliance ANSI-A14-2-2007, OSHA
Model 6200 Series
Quantity 1 Ea.
Width (English) 18.12 in.
Product Type Folding Step Ladder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.