Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IAA Fiberglass Podium Ladder
Click to view available options
Length (English):
72 in.
84 in.
108 in.
130 in.
Description
- 4X Work Zone to reach all directions
- Extra-large platform for long standing comfort
- LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
- EDGE360™ includes an integrated rail shield, EDGE bracing and oversized foot pads
- 375lb. Load Capacity, Type IAA Duty Rating
- Double riveted slip-re si.stant Traction-Tred™ steps
- Back-up plates reinforce all top connectors
- Full set of rear horizontals spaced one per foot
- All steps and two rear horizontals are knee-braced
- Full set of rear horizontals spaced one per foot
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-5-2007, OSHA |
| Dimensions (L x W x H) | 72 x 26.4 x 8.4 in. |
| Height (English) | 8.4 ft. |
| Load Capacity (Metric) | 136.1 kg |
| Length (English) | 72 in. |
| Load Capacity (English) | 300 lb. |
| Model | PD7300 Series |
| Material | Fiberglass |
| Product Type | Podium Ladder |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction