Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IAA Fiberglass Step Ladder
Click to view available options
Length (English):
36 in.
48 in.
72 in.
96 in.
120 in.
144 in.
Description
Extra heavy duty aluminum HolsterTop™ with thick side plates
- Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
- Slip-resistant Traction-Tred™ steps are single riveted and have extra wide knee braces
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- GLASMARK™ Violator stripes on rails allow ladder to be more visible
- EDGE™ bracing system helps to decrease damage to rail
- Molded external rail shield helps protect against abrasion damage
- Slip-resistant foot pads attached to the EDGE™ structure
- Plastic external rail shield helps protect against abrasion damage
- Every rivet backed up by metal, metal plates or washers to protect rails
Specifications
Specifications
Dimensions (L x W x H) | 48 x 21.5 x 7.56 in. |
Model | 7300 Series |
Load Capacity (English) | 375 lb. |
Length (English) | 48 in. |
Product Type | Folding Step Ladder |
Certifications/Compliance | ANSI-A14-2-2007, OSHA |
Quantity | 1 Ea. |
Height (English) | 6 ft. |
Width (English) | 21.5 in. |
Material | Fiberglass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction