Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TECHREF™ Type M-6000 Membrane/Mylar™ Film
Shop All TECHREF Inc. Products

Click to view available options
Thickness (Metric):
6 μm
Description
- For use with X-ray fluorescence analyzers
- No coatings or chemical treatments
- Made of Mylar™ C polyester film
- Interleaved with tissue paper for ease of handling
- 7.62cm (3 in.) diameter
- 6μm thickness (24 gauge)
Specifications
Specifications
| Material | Mylar™ Film |
| Diameter | 3 in. |
| Diameter (Metric) Outer | 7.62 cm |
| Thickness (Metric) | 6 μm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction