Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 400 Coveralls, 125S Series, Elastic Wrists and Ankles, NAFTA

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- USMCA sourced, serged seams
- Tyvek composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar; longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrists and ankles
- Elastic waist to better position the garment
- Thumb loop to keep garment sleeve in place
- Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Compliance
NAFTA

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 6X-Large |
Gender | Unisex |
Material | Tyvek |
Color | White |
Disposable | Limited-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction