Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 400 Comfort Fit Design Coveralls, Open Wrists and Ankles, NAFTA

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- Tyvek™ 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material.
- Fabric offers an inherent barrier against particles (down to 1.0 micron in size).
- Protection is built into the fabric itself, no films or laminates to abrade or wear away.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements.
- Tailored fit, offers reinforcement in high stress areas for fewer blowouts.
- Longer zipper for easier donning and doffing and an elastic waist to better position the garment.
- Laydown collar, open wrists, open ankles, USMCA sourced.
- Manufactured under specifications that do not contain natural rubber latex.
- Stormflaps.
Compliance
NAFTA

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 3X-Large |
Gender | Unisex |
Material | Tyvek |
Color | White |
Disposable | Limited-use |
Waist Style | Elastic |
Ankle Style | Open |
Cuff Style | Open |
Neck Style | Collared |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction