Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 Frocks, Open Wrists
GREENER_CHOICE

Catalog No. 19013069 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Packaging Type:
Bulk Packaged
Individually Packaged for Vending
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
19-013069 Small Bulk Packaged
19-820-541 Medium Individually Packaged for Vending
19-820-540 Large Individually Packaged for Vending
19-820-542 X-Large Individually Packaged for Vending
19-820-539 4X-Large Individually Packaged for Vending
17-500-259 5X-Large Bulk Packaged
17-500-261 7X-Large Bulk Packaged
17-500-260 6X-Large Bulk Packaged
19-087-225 3X-Large Bulk Packaged
19-087224 2X-Large Bulk Packaged
19-087221 Medium Bulk Packaged
19-087223 X-Large Bulk Packaged
19-087222 Large Bulk Packaged
19-820-537 2X-Large Individually Packaged for Vending
19-820-538 3X-Large Individually Packaged for Vending
19-813-470 4X-Large Bulk Packaged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 19-013069 Supplier DuPont™ Supplier No. TY210SWHSM003000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.

  • Flash spun high density polyethylene nonwoven material
  • Provides ideal balance of protection, durability, and comfort
  • Offers an inherent barrier against particles (down to 1.0 micron in size)
  • Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Frock extends below hip
  • Laydown collar
TRUSTED_SUSTAINABILITY

Specifications

Size Small
Material Tyvek
Color White
Disposable Limited-use
Closure Type Snaps
Cuff Style Open
Collar Type Laydown
Style Below Hip-length
Size (English) Chest 32.25 to 35.75 in.
Certifications/Compliance ASTM D1777
Packaging Type Bulk Packaged
Length (Metric) 78.74 cm
Length (English) Sleeve 30.5 in.
Length (Metric) Sleeve 77.47cm
Length (English) 31 in.
Product Type General Purpose Frock
Seam Type Serged
For Use With (Application) Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.