Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 Extra Long Frocks, Front Snap Closure
GREENER_CHOICE

Catalog No. 19165224 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-165-224 Medium
19-900021 Large
19-900022 X-Large
19-054-105 4X-Large
19-054-106 2X-Large
19-165-225 3X-Large
17-200-250 Small
17-200-251 5X-Large
17-500-262 6X-Large
17-500-263 7X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Catalog No. 19-165-224 Supplier DuPont™ Supplier No. TY211SWHMD003000
Add to Cart
Add to Cart
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Tyvek frock extends to knee for applications that do not require the full body coverage of a coverall.

  • Flash spun high density polyethylene nonwoven material
  • Provides ideal balance of protection, durability, and comfort
  • Offers an inherent barrier against particles (down to 1.0 micron in size)
  • Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Frock extends to knee
  • Laydown collar
  • Elastic opening for tighter fit at wrist

Compliance

Meets ANSI/ISEA 101-1996 standards

TRUSTED_SUSTAINABILITY

Specifications

Size Medium
Material Tyvek
Color White
Disposable Limited-use
Closure Type Snaps
Cuff Style Elastic
Collar Type Laydown
Style Knee-length
Size (English) Chest 36.25 to 39.75 in.
Packaging Type Bulk Packaged
Length (Metric) 86.4 cm
Length (English) Sleeve 31 in.
Length (Metric) Sleeve 78.74 cm
Length (English) 34 in.
Product Type Extra Long Frock
Seam Type Serged
For Use With (Application) Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.