Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
DuPont™ Tyvek™ 500 Coverall with Hood, Model TY198S
Shop All DuPont Personal Protection Products
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Small
                            
                        
                            
                                4X-Large
                            
                        
                            
                                5X-Large
                            
                        
                            
                                6X-Large
                            
                        
                    Description
DuPont™ Tyvek® 500, model TY198S. Coverall with hood. Serged external seams. Elastic wrists, ankles and face. Elastic waist (glued-in). Storm Flap. White.
                        
                        
                        
                        
                            Certifications
Chemical Protective Clothing, Cat.III,Type 5B,6B
            Specifications
Specifications
| Size | 5X-Large | 
| Gender | Unisex | 
| Color | White | 
| Disposable | Single-use | 
| Waist Style | Elastic (Glued-in) | 
| Ankle Style | Elastic | 
| Cuff Style | Elastic | 
| Neck Style | Hooded | 
| Seam Type | Serged | 
| Sterility | Non-sterile | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction