Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 500 Coverall with Hood, Model TY198S
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Small
4X-Large
5X-Large
6X-Large
Description
DuPont™ Tyvek® 500, model TY198S. Coverall with hood. Serged external seams. Elastic wrists, ankles and face. Elastic waist (glued-in). Storm Flap. White.
Certifications
Chemical Protective Clothing, Cat.III,Type 5B,6B

Specifications
Specifications
Size | 6X-Large |
Gender | Unisex |
Color | White |
Disposable | Single-use |
Waist Style | Elastic (Glued-in) |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Seam Type | Serged |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction