Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 500 HV Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Compliant to the highest class of high visibility norm (EN ISO 20471- Class 3/3).
- Compliant with GO/RT 3279 Issue 8
- All in one solution: high visibility, chemical, biological & antistatic protections
- No washing, no monitoring, no hassle
- Replaces or protects your high visibility reusable coverall
- Ergonomic design
Order Info
25 per case
Certifications
Cat III. Type 5B/6B

Specifications
Specifications
Size | Small |
Gender | Unisex |
Color | Orange |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Seam Type | Serged |
Resistance | Chemicals, Liquid, Particle |
Description | Packed Individually |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction