Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 500 HV Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Collared coverall available in fluorescent orange with silver grey retroreflective bands for day and night visibility, available in sizes SM to 3X.
- Robust yet lightweight.
- Mandarin collar, elasticated wrists and ankles as well as glued-in waist elastic.
- Ample crotch area for freedom of movement.
- Large, easy-to grasp zipper puller.
- Tyvek™ 500 HV garments are mainly composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort.
- Thanks to their nonwoven structure, they are permeable to both air and water vapor, yet repel water-based liquids and aerosols.
- They offer an excellent barrier against fine particles and fibers, are ultra-low linting and antistatically treated on the inside.
- Their bright fluorescent orange color background material combined with silver grey retroreflective material make them highly visible during the day as well as in the night (when exposed to a light source).
- EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3).
- Antistatic treatment (EN 1149-5) - on inside.
- Stitched external seams.
- Very low inward leakage thanks to optimized design.
- Tyvek™ auto-lock zipper and zipper flap for increased protection.
- Tyvek™ 500 HV meets the single-use disposable coverall requirements of ANSI/ISEA 107-2020 Type R/Class 3 Section 11

Specifications
Specifications
Product Type | High Visibility Coveralls |
Size | Large |
Material | Polyethylene |
Color | Orange, Gray |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Hood Type | Respirator Fit |
Closure Type | Zipper |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction