Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Tyvek Flat Sheet, Vacuum Frame, with Elastic

Click to view available options
Length (English):
16 in.
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator
- Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | COC |
Closure Type | None |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
For Use With (Equipment) | Pharmaceutical Equipment |
Material | Tyvek |
Sterility | Non-sterile |
Thickness (Metric) | 0.13 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction