Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Peelable Steam Sterilization Continuous Form Tubing

Click to view available options
Dimensions (L x W):
500 ft. x 12 in.
500 ft. x 14 in.
500 ft. x 18 in.
500 ft. x 24 in.
500 ft. x 4 in.
500 ft. x 6 in.
500 ft. x 9 in.
Description
- Ideal for equipment parts that are heavy, have sharp edges, or for when packaging requires surface sanitization after sterilization
- Made from DuPont Tyvek™ and a polyester-based flexible film that is designed to be autoclaved
- Tubing is lint-free, extremely tough, moisture, and puncture resistant
- Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- Clear film side offers excellent clarity along with strength and durability
- Presented on a clean, plastic core to minimize the possible introduction of cellulose particles
- Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer. Can be taped closed when necessary.
- No airborne particulates are generated when the peel-able seals are opened
- Manufactured and packaged in controlled cleanroom environment
- Peelable seals facilitate good aseptic technique and presentation of sterilized contents
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | Heat Seal or Tape |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
Material | Tyvek |
Sterility | Non-sterile |
Latex Free | Yes |
Dimensions (L x W) | 500 ft. x 4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction